Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse DRILLMILL End Mill, Regular Length Single End, Series 5989, 34 Dia, 4 Overall Length, 112 Fl 95378

DRILLMILL End Mill, Regular Length Single End, Series 5989, 34 Dia, 4 Overall Length, 112 Fl (Discontinued)

  • Mfr # 95378
  • Zoro # G108010236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95378
Zoro #
G108010236
UPC #
686125953782
Country of Origin
United States

Description

pMorse DRILLMILL End Mill, Regular Length Single End, Series 5989, 34 in Dia, 4 in Overall Length, 112 in Flute Length, 4 Flutes, Spiral Flute, 34 in Shank Dia, PlainRound Shank, 112 in Length of Cut, 60 deg Point, Right Hand Cutting, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.