Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse DRILLMILL End Mill, Regular Length Single End, Series 5989T, 516 Dia, 212 Overall Length, 13 95347

DRILLMILL End Mill, Regular Length Single End, Series 5989T, 516 Dia, 212 Overall Length, 13 (Discontinued)

  • Mfr # 95347
  • Zoro # G508010263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95347
Zoro #
G508010263
UPC #
686125953478
Country of Origin
United States

Description

pMorse DRILLMILL End Mill, Regular Length Single End, Series 5989T, 516 in Dia, 212 in Overall Length, 1316 in Flute Length, 2 Flutes, Spiral Flute, 516 in Shank Dia, PlainRound Shank, 1316 in Length of Cut, 90 deg Point, Right Hand Cutting, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.