Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse DRILLMILL Regular Length Single End, Series 5989, 14 Dia, 212 Overall Length, 34 Flute Leng 59080

DRILLMILL Regular Length Single End, Series 5989, 14 Dia, 212 Overall Length, 34 Flute Leng (Discontinued)

  • Mfr # 59080
  • Zoro # G208010181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59080
Zoro #
G208010181
UPC #
686125590802
Country of Origin
United States

Description

pMorse DRILLMILL Regular Length Single End, Series 5989, 14 in Dia, 212 in Overall Length, 34 in Flute Length, 2 Flutes, Right Spiral Flute, 14 in Shank Dia, PlainRound Shank, 34 in Length of Cut, 60 deg Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.