Shop MORSE
Create Account
Drum Adaptor 55/30-20.5 for 20" - 20.5" Diameter Drum
- Mfr # 55/30-20.5
- Zoro # G405992600
product price:Â
$
298.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55/30-20.5
- Zoro #
- G405992600
- UPC #
- -
- Country of Origin
- United States
Description
Morse drum adaptor for 20"-20.5" diameter drum these handy accessories allow your morse drum handler to handle various smaller drums. Simply and quickly place the correct size diameter adaptor into the drum holder to reduce the grip diameter to match drums smaller than a standard 22.5" diameter 55-gallon steel drum. When you complete dispensing from your smaller drum, simply lift the diameter adaptor out of the drum holder to return to handling a 55-gallon drum. note about drums with ribs: because it is recommended that drums be held at their middle, proper size diameter adaptor should be used only on a drum with a band at least 8" wide between the ribs. Diameter adaptors are made in 1.5" increments of diameter to match common drum sizes. Custom drum adaptors for sizes not shown may be built on special order. Please call with special requirements. can fit on forklift-karriers (285 series), kontrol-karriers (185 series), hydra-lift karriers (410 or 400 series), or vertical-lift drum pourers (510, 520, 515 and 525 series).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.