Zoro Homepage

Drum Carrier, 55 gal., 800 lb., Manual Tilt

  • Mfr # 85A

  • Zoro # G7289222


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Steel 55 gal Drums
Number of Drums
1
Drum Capacity
55 gal
Drum Rotation
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85A
Zoro #
G7289222
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Drum Diameter
22 1/2 in

Details

Item
Drum Carrier
Material
Steel
For Use With
Steel 55 gal Drums
Number of Drums
1
Drum Capacity
55 gal
Drum Rotation
360 Degrees
Type
Manual Tilt
Load Capacity
800 lb
Product Type
Lifting Hook
For Drum Capacity
55 gal
Drum Orientation
Horizontal, Vertical
Weight Capacity
800 lb
For Drum Material
Metal
Grip Location
Body

Description

Drum Carrier, Drum Orientation Horizontal, Vertical, For Maximum Drum Diameter 22 1/2 in, Material Steel, Weight Capacity 800 lb, For Drum Material Metal, Grip Location Body, For Drum Capacity 55 gal, Product Type Lifting Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.