Zoro Homepage

Drum Carrier, 55 gal., 800 lb., Mobile

  • Mfr # 80A

  • Zoro # G7356115


product price: $1,016.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

For Use With
Steel 55 gal Drums
Type
Mobile
Number of Drums
1
Load Capacity
800 lb
Drum Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A
Zoro #
G7356115
UPC #
-
Country of Origin
United States

Dimensions

Dispensing Height
17 in
Overall Height
66 in
Overall Width
45 in
Overall Length
44 in
For Maximum Drum Diameter
22 1/2 in
For Maximum Drum Height
36 in
Front Wheel Diameter
8 in
Rear Wheel Diameter
4 in
For Minimum Drum Diameter
22 1/2 in
Rotation Height
17 in

Description

Drum Carrier, Dispensing Height 17 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Manual Tilt, Drum Securing Mechanism Chain, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 22 1/2 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/2 in, Forward Tilt 360 Degrees , Number of Grip Points Not Applicable, Grip Location Body, Operating Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.