Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dumper, 55 gal., 800 lb.Manual Tilt

  • Mfr # 400A-96

  • Zoro # G3325537


product price: $3,572.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

For Use With
Steel 55 gal Drums
Includes
Chain Wheel and Pull Chain, Hand Pump
Load Capacity
800 lb
Dispensing Height
96 in
Number of Drums
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400A-96
Zoro #
G3325537
UPC #
-
Country of Origin
United States

Dimensions

Dispensing Height
96 in
Overall Width
25 in
Overall Height
69 in
Overall Length
73 in
Rotation Height
96 in
Overall Depth
73 in
Manufacturer Warranty Length
2 yr Limited
For Maximum Drum Height
36 in
For Minimum Drum Diameter
22 in
For Maximum Drum Diameter
23 1/2 in

Details

Item
Drum Dumper
For Use With
Steel 55 gal Drums
Includes
Chain Wheel and Pull Chain, Hand Pump
Load Capacity
800 lb
Number of Drums
1
Drum Capacity
55 gal
Type
Manual Lift and Tilt
Drum Rotation
0 Degrees
Rotation Angle
360 Degrees
Product Type
Drum Lifter
Weight Capacity
800 lb
Assembly
Fully Assembled
Vertical Lift
96 in
Portability
Built-In Wheels, Casters
For Drum Capacity
55 gal
Drum Orientation
Vertical
For Container Type
Drums
For Drum Material
Metal
Housing Material
Steel
Housing Color
Blue
Features
Control Lifting Height and Pouring Angle, Increases Productivity
Drum Securing Mechanism
Chain, Clamp
Power Source
Manual
Drum Tilt Control
Manual Tilt
Grip Location
Body

Description

Drum Dumper, Dispensing Height 96 in, Drum Orientation Vertical, Drum Rotation 0 Degrees , Drum Tilt Control Manual Tilt, Drum Securing Mechanism Chain, Clamp, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 23 1/2 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 in, Number of Grip Points Not Applicable, Grip Location Body, Operating Voltage Not Applicable, Overall Depth 73 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.