Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Lifter, 1000 lb. Load Capacity

  • Mfr # 86

  • Zoro # G0314800


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Blue
For Use With
Steel, Plastic, or Fiber Drums
Includes
Load Test Certificate
Overall Length
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86
Zoro #
G0314800
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 1/2 in
Lifting Eye Dia.
2 3/8 in
Overall Width
24 in
Overall Height
47 15/16 in
Level Height
49 1/4 in
For Minimum Drum Diameter
22 in
For Maximum Drum Diameter
23 1/2 in
For Maximum Drum Height
38 in

Details

Item
Drum Lifter
Material
Carbon Steel
Color
Blue
For Use With
Steel, Plastic, or Fiber Drums
Includes
Load Test Certificate
Number of Drums
1
Construction
Carbon Steel
Finish
Blue
Type
Vertical
Drum Capacity
55 gal
Load Capacity
1,000 lb
Product Type
Lifting Cradle
Drum Orientation
Vertical
For Drum Material
Fiber, Plastic, Metal
For Drum Capacity
55 gal
Weight Capacity
1,000 lb
Grip Location
Body

Description

Drum Lifter, Color Blue, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 23 1/2 in, For Maximum Drum Height 38 in, For Minimum Drum Diameter 22 in, Material Carbon Steel, Overall Length 25 1/2 in, Weight Capacity 1,000 lb, For Drum Material Fiber, Plastic, Metal, Grip Location Body, For Drum Capacity 55 gal, Product Type Lifting Cradle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.