Zoro Homepage

Drum Lifter, 1000 lb. Load Capacity

  • Mfr # 92

  • Zoro # G6475804


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
For Use With
Steel, Plastic, or Fiber Drums
Load Capacity
1,000 lb
Finish
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92
Zoro #
G6475804
UPC #
-
Country of Origin
United States

Dimensions

Lifting Eye Dia.
3 in
Level Height
16 1/2 in
Overall Height
16 1/2 in
Overall Width
8 29/32 in
Overall Length
30 1/2 in
For Minimum Drum Diameter
18 in
For Maximum Drum Diameter
26 in

Details

Item
Drum Lifter
Material
Steel
Color
Blue
For Use With
Steel, Plastic, or Fiber Drums
Load Capacity
1,000 lb
Finish
Blue
Number of Drums
1
Type
Vertical
Drum Capacity
55 gal
Construction
Carbon Steel
Product Type
Lifting Hook
Drum Orientation
Vertical
Number of Grip Points
2
For Drum Capacity
30 to 85 gal
Weight Capacity
1,000 lb
Grip Location
Rim
For Drum Material
Metal

Description

Drum Lifter, Color Blue, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 26 in, For Maximum Drum Height Not Applicable, For Minimum Drum Diameter 18 in, Material Steel, Overall Length 30 1/2 in, Weight Capacity 1,000 lb, For Drum Material Metal, Grip Location Rim, For Drum Capacity 30 to 85 gal, Product Type Lifting Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.