Zoro Homepage

Drum Lifting Hook, 55 gal., 1000 lb.

  • Mfr # 41

  • Zoro # G4770656


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Blue
For Use With
Steel Drums
Load Capacity
1,000 lb
Drum Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41
Zoro #
G4770656
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
For Minimum Drum Diameter
22 1/2 in
For Maximum Drum Height
36 in
For Maximum Drum Diameter
34 in

Details

Item
Drum Lifting Hook
Material
Steel
Color
Blue
For Use With
Steel Drums
Load Capacity
1,000 lb
Drum Capacity
55 gal
Number of Drums
1
For Drum Material
Metal
Product Type
Lifting Hook
Drum Orientation
Horizontal
Weight Capacity
1,000 lb
Grip Location
Rim
For Drum Capacity
55 gal
Number of Grip Points
2

Description

Drum Lifting Hook, Color Blue, Drum Orientation Horizontal, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 34 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/2 in, Material Steel, Overall Length 36 in, Weight Capacity 1,000 lb, For Drum Material Metal, Grip Location Rim, For Drum Capacity 55 gal, Product Type Lifting Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.