Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Liftr and Pourer, 1500 lb. Load Cap.

  • Mfr # 185A-HD

  • Zoro # G7139562


product price: $1,167.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue
For Use With
Steel Drums
Includes
Pourer
Level Height
37 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185A-HD
Zoro #
G7139562
UPC #
-
Country of Origin
United States

Dimensions

Level Height
37 11/16 in
Overall Length
35 7/8 in
Lifting Eye Dia.
2 3/8 in
Rotated Height
8 29/32 in
Overall Height
37 11/16 in
Overall Width
25 1/8 in
For Maximum Drum Height
39 in
For Minimum Drum Diameter
22 in
For Maximum Drum Diameter
23 1/2 in

Details

Item
Drum Lifter
Material
Steel
Color
Blue
For Use With
Steel Drums
Includes
Pourer
Forward Tilt
360 Degrees
Rotation Angle
360 Degrees
Drum Rotation
360 Degrees
Drum Capacity
55 gal
Construction
Carbon Steel
Rotation
360 Degrees
Number of Drums
1
Type
Vertical
Load Capacity
1,500 lb
Finish
Blue
Product Type
Lifting Hook
Drum Tilt Control
Pull Chain Tilt
Weight Capacity
1,500 lb
For Drum Material
Metal
Drum Orientation
Vertical
For Drum Capacity
55 gal
Grip Location
Body

Description

Drum Lifter, Color Blue, Drum Orientation Vertical, Drum Tilt Control Pull Chain Tilt, Number of Grip Points Not Applicable, For Maximum Drum Diameter 23 1/2 in, For Maximum Drum Height 39 in, For Minimum Drum Diameter 22 in, Material Steel, Overall Length 35 7/8 in, Weight Capacity 1,500 lb, For Drum Material Metal, Grip Location Body, For Drum Capacity 55 gal, Product Type Lifting Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.