Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Roller, Hydraulic Lift Drum Loading

  • Mfr # 456-A

  • Zoro # G306145488


product price: $7,555.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

For Maximum Drum Diameter
26 in
For Maximum Drum Height
40 in
For Minimum Drum Diameter
6 in
Overall Depth
69.13 in
For Drum Capacity
1 to 5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
456-A
Zoro #
G306145488
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Drum Diameter
26 in
For Maximum Drum Height
40 in
For Minimum Drum Diameter
6 in
Overall Depth
69.13 in
Overall Height
40.44 in
Overall Width
27.25 in

Details

Item
Drum Roller
For Drum Capacity
1 to 5 gal
Machine Type
Drum Roller
Full Container Weight Capacity
1,000 lb Liquid Load, 400 lb Dry Load
Housing Material
Steel
Minimum Drum Speed
5 RPM
Maximum Drum Speed
20 RPM
Drum Loading
Hydraulic Lift
Standards
CSA Listed, EU, OSHA
Speed Adjustment
Variable Speed
Features
Hydraulic Power-Tilt
Hazardous Location Specification
Class I Group D, Class II Groups F, G
Automated Operation
Not Automated Operation Capable
For Number of Drums
1
Maximum Motor Horsepower
1 hp
Power Source
Pneumatic

Description

Drum Roller, Automated Operation Not Automated Operation Capable, Drum Loading Hydraulic Lift, For Drum Capacity 1 to 5 gal, For Maximum Drum Diameter 26 in, For Maximum Drum Height 40 in, For Minimum Drum Diameter 6 in, For Minimum Drum Height Not Applicable, For Number of Drums 1, Full Container Weight Capacity 1,000 lb Liquid Load, 400 lb Dry Load, Half-Full Drum Weight Capacity Not Applicable, Maximum Motor Horsepower 1 hp, Motor Enclosure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.