Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Safety Enclosure, 88in.L, 40in.W

  • Mfr # GEK-456-E3

  • Zoro # G3364999


product price: $4,140.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
For Use With
Mfr. No. 456-E3
Gate Switch
Electric, Explosion-Proof
Overall Width
40 in
Overall Height
63 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEK-456-E3
Zoro #
G3364999
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
40 in
Overall Height
63 1/4 in
Overall Length
88 in
Closed Width
40 in
Door Opening Width
3 ft
Closed Depth
88 in
Closed Height
63.25 in

Details

Item
Drum Safety Enclosure
Color
Gray
For Use With
Mfr. No. 456-E3
Gate Switch
Electric, Explosion-Proof
Body Material
Steel
Standards
Explosion Proof Rated Class I Group D and Class II Groups F and G, OSHA 1910.212
Phase
Three
Body Finish
Baked Enamel
Compatible Machine Model Number
456-E3, 456-E3-50
Gate Switch Power Source
Electric AC Explosion Proof

Description

Drum Safety Enclosure, Body Finish Baked Enamel, Body Material Steel, Closed Depth 88 in, Closed Height 63.25 in, Closed Width 40 in, Color Gray, Compatible Machine Model Number 456-E3, 456-E3-50, Door Opening Width 3 ft, Gate Switch Power Source Electric AC Explosion Proof, Phase Three, Standards Explosion Proof Rated Class I Group D and Class II Groups F and G, OSHA 1910.212

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.