Drum Spotter & Palletizer Model 81 - 55 Gallon Rimmed Drum - 800 Lb. Capacity
- Mfr # 81
- Zoro # G605737445
product price:Â
$
2,319.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81
- Zoro #
- G605737445
- UPC #
- -
- Country of Origin
- United States
Description
Morse drum spotter/palletizer - for palletizing 55-gallon rimmed drum - 800 lbs. Capacity this innovative drum handler is designed to easily move a rimmed 55 gallon (208 liter) drum onto and off pallets up to 6" high. designed for use with rimmed drums: 22" to 23.5" (56 - 60 cm) diameter 34" to 36" (86-92 cm) tall closed 55 gallon (210 liter) steel tight-head or removable top type many popular 55-gallon poly drums many fiber drums with clamp-on lids capacity: 800 lb. (363 kg) maximum pallet height: 6" (15 cm) hooks hold drum below the rim ratchets maintain handle position until you move it handle length provides adequate leverage to lift a heavy drum base has built-in counterweight for stability two 6" (15 cm) polyolefin load wheels with roller bearings two 4" (10 cm) rear swivel casters for easy steering
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.