PailPRO Model 92-30 Drum Lifter - Top Chine - Rimmed Drums - 1000 Lb. Cap.
- Mfr # 92-30
- Zoro # G805988913
product price:Â
$
642.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92-30
- Zoro #
- G805988913
- UPC #
- -
- Country of Origin
- United States
Description
Morse pailpro drum lifter - top chine - for 15"-23" diameter rimmed steel, fiber or poly drums - 1000 lb. Capacity one drum lifter to do it all!! drum lifter has self-adjusting tong-like action to lift a rimmed steel, plastic or fiber (cardboard) drum. The drum lifter automatically grips various common types of closed head drums. Lift a drum to or from four-drum pallets or rows of adjacent drums. drum lifter handles: steel or plastic rimmed drum 15" to 23" (38 to 58 cm) diameter typical plastic rimmed 30 to 55 gallon drum (114 to 208 liter drum) fiber drum (cardboard drum) 15" to 23.5" od (38 to 58 cm od) with lever-lock capacity: 1,000 lb. (454 kg). each unit is load tested at the factory at 125% of rated capacity as per american national standard asme b30.20 and a load test certificate is enclosed with each unit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.