Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Tumbler, 460VAC, 800 lb. Capacity

  • Mfr # 310-3

  • Zoro # G0128114


product price: $15,220.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Hz
60 Hz
Overall Height
53.13 in
Voltage
460V AC
Overall Length
76 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-3
Zoro #
G0128114
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
53.13 in
Overall Length
76 in
Overall Width
39 in
For Maximum Drum Height
37 in
Manufacturer Warranty Length
2 yr Limited
For Maximum Drum Diameter
23 1/2 in
Overall Depth
74.44 in
For Minimum Drum Diameter
18 in
For Minimum Drum Height
29 in

Details

Item
Drum Tumbler
Hz
60 Hz
Voltage
460V AC
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Drums
1
Full Drum Capacity
800 lb
Phase
Three
Drum Speed
5 to 20 rpm
HP
2 hp
Standards
OSHA
Features
Corner Over Corner Tumbling Action
Housing Color
Blue
Maximum Drum Speed
20 RPM
Speed Adjustment
Variable Speed
Power Source
Electric Corded
Machine Type
Drum Tumbler
Operating Voltage @ Current
208V @ 5.3A, 230V @ 5A, 460V @ 2.5A
Drum Loading
Tilt to Load
Maximum Motor Horsepower
2 hp
Half-Full Drum Weight Capacity
400 lb
For Number of Drums
1
For Drum Capacity
30 to 55 gal
Frequency
60 Hz
Minimum Drum Speed
5 RPM
Full Container Weight Capacity
800 lb
Automated Operation
Automated Operation Capable

Description

Drum Tumbler, Automated Operation Automated Operation Capable, Drum Loading Tilt to Load, For Drum Capacity 30 to 55 gal, For Maximum Drum Diameter 23 1/2 in, For Maximum Drum Height 37 in, For Minimum Drum Diameter 18 in, For Minimum Drum Height 29 in, For Number of Drums 1, Full Container Weight Capacity 800 lb, Half-Full Drum Weight Capacity 400 lb, Maximum Motor Horsepower 2 hp, Motor Enclosure Totally Enclosed Fan Cooled, Operating Voltage @ Current 208V @ 5.3A, 230V @ 5A, 460V @ 2.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.