This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Extra Long Length Single End, Series 5952, 38 Diameter Cutter,  58624

End Mill, Ball Nose Center Cutting Extra Long Length Single End, Series 5952, 38 Diameter Cutter, (Discontinued)

  • Mfr # 58624
  • Zoro # G308013075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58624
Zoro #
G308013075
UPC #
686125586249
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Extra Long Length Single End, Series 5952, 38 in Diameter Cutter, 4 in Overall Length, 134 in Maximum Depth of Cut, 2 Flutes, 38 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.