Zoro Homepage
This item is Discontinued.
Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5940C, 332 Diameter Cutter,  90425

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5940C, 332 Diameter Cutter, (Discontinued)

  • Mfr # 90425
  • Zoro # G008011104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90425
Zoro #
G008011104
UPC #
686125904258
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5940C, 332 in Diameter Cutter, 112 in Overall Length, 38 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 18 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.