This item is Discontinued.

Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5965, 20 mm Diameter Cutter, 1 59460

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5965, 20 mm Diameter Cutter, 1 (Discontinued)

  • Mfr # 59460
  • Zoro # G308010814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59460
Zoro #
G308010814
UPC #
686125594602
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5965, 20 mm Diameter Cutter, 102 mm Overall Length, 38 mm Maximum Depth of Cut, 4 Flutes, 20 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.