Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5965C, 35 mm Diameter Cutter,  91265

End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5965C, 35 mm Diameter Cutter, (Discontinued)

  • Mfr # 91265
  • Zoro # G708011084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91265
Zoro #
G708011084
UPC #
686125912659
Country of Origin
United States

Description

pMorse End Mill, Ball Nose Center Cutting Regular Length Single End, Series 5965C, 35 mm Diameter Cutter, 51 mm Overall Length, 12 mm Maximum Depth of Cut, 4 Flutes, 4 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.