End Mill, Center Cutting Double End Regular Length, Series 1896, 532 Cutter Dia, 318 Overall L

  • Mfr # 43413

  • Zoro # G908011822


product price: $39.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43413
Zoro #
G908011822
UPC #
686125434137
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 1896, 532 in Cutter Dia, 318 in Overall Length, 716 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.