This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 1896C, 132 Cutter Dia, 214 Overall 44348

End Mill, Center Cutting Double End Regular Length, Series 1896C, 132 Cutter Dia, 214 Overall (Discontinued)

  • Mfr # 44348
  • Zoro # G708011718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44348
Zoro #
G708011718
UPC #
686125443481
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 1896C, 132 in Cutter Dia, 214 in Overall Length, 332 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 0031 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Cobalt 8M42 HSS, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.