This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 1896C, 532 Cutter Dia, 214 Overall 44356

End Mill, Center Cutting Double End Regular Length, Series 1896C, 532 Cutter Dia, 214 Overall (Discontinued)

  • Mfr # 44356
  • Zoro # G808011588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44356
Zoro #
G808011588
UPC #
686125443566
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 1896C, 532 in Cutter Dia, 214 in Overall Length, 716 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 0156 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Cobalt 8M42 HSS, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.