Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 1896C, 764 Cutter Dia, 214 Overall 44353

End Mill, Center Cutting Double End Regular Length, Series 1896C, 764 Cutter Dia, 214 Overall (Discontinued)

  • Mfr # 44353
  • Zoro # G108011639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44353
Zoro #
G108011639
UPC #
686125443535
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 1896C, 764 in Cutter Dia, 214 in Overall Length, 2164 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 0109 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Cobalt 8M42 HSS, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.