End Mill, Center Cutting Double End Regular Length, Series 4581, 316 Cutter Dia, 318 Overall L

  • Mfr # 44562

  • Zoro # G808012233


product price:  $44.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44562
Zoro #
G808012233
UPC #
686125445621
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 4581, 316 in Cutter Dia, 318 in Overall Length, 716 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.