End Mill, Center Cutting Double End Regular Length, Series 4581, 516 Cutter Dia, 318 Overall L

  • Mfr # 44566

  • Zoro # G308012115


product price:  $45.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44566
Zoro #
G308012115
UPC #
686125445669
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 4581, 516 in Cutter Dia, 318 in Overall Length, 916 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.