This item is Discontinued.

Morse End Mill, Center Cutting Double End Regular Length, Series 5895C, 316 Cutter Dia, 314 Overall 91062

End Mill, Center Cutting Double End Regular Length, Series 5895C, 316 Cutter Dia, 314 Overall (Discontinued)

  • Mfr # 91062
  • Zoro # G608011603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91062
Zoro #
G608011603
UPC #
686125910624
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Regular Length, Series 5895C, 316 in Cutter Dia, 314 in Overall Length, 12 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.