End Mill, Center Cutting Double End Stub Length, Series 5946, 316 Cutter Dia, 2 Overall Length,

  • Mfr # 57274

  • Zoro # G708011787


product price:  $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57274
Zoro #
G708011787
UPC #
686125572747
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Stub Length, Series 5946, 316 in Cutter Dia, 2 in Overall Length, 38 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 316 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.