This item is Discontinued.

Morse End Mill, Center Cutting Double End Stub Length, Series 5947C, 332 Cutter Dia, 112 Overall Len 90312

End Mill, Center Cutting Double End Stub Length, Series 5947C, 332 Cutter Dia, 112 Overall Len (Discontinued)

  • Mfr # 90312
  • Zoro # G608011870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90312
Zoro #
G608011870
UPC #
686125903121
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Stub Length, Series 5947C, 332 in Cutter Dia, 112 in Overall Length, 316 in Maximum Depth of Cut, 2 Flutes, 18 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.