This item is Discontinued.

Morse End Mill, Center Cutting Double End Stub Length, Series 5947C, 732 Cutter Dia, 212 Overall Len 90316

End Mill, Center Cutting Double End Stub Length, Series 5947C, 732 Cutter Dia, 212 Overall Len (Discontinued)

  • Mfr # 90316
  • Zoro # G408011568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90316
Zoro #
G408011568
UPC #
686125903169
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Double End Stub Length, Series 5947C, 732 in Cutter Dia, 212 in Overall Length, 12 in Maximum Depth of Cut, 2 Flutes, 14 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.