End Mill, Center Cutting Extra Long Length Single End, Series 4552, 1532 Cutter Dia, 5 Overall L

  • Mfr # 44214

  • Zoro # G108011523


product price:  $63.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44214
Zoro #
G108011523
UPC #
686125442149
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Extra Long Length Single End, Series 4552, 1532 in Cutter Dia, 5 in Overall Length, 3 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 12 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.