End Mill, Center Cutting Extra Long Length Single End, Series 4552, 316 Cutter Dia, 3916 Overa

  • Mfr # 44199

  • Zoro # G808011519


product price:  $36.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44199
Zoro #
G808011519
UPC #
686125441999
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Extra Long Length Single End, Series 4552, 316 in Cutter Dia, 3916 in Overall Length, 134 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.