End Mill, Center Cutting Extra Long Length Single End, Series 5951, 14 Cutter Dia, 4 Overall Len

  • Mfr # 58516

  • Zoro # G608011498


product price: $46.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58516
Zoro #
G608011498
UPC #
686125585167
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Extra Long Length Single End, Series 5951, 14 in Cutter Dia, 4 in Overall Length, 112 in Maximum Depth of Cut, 4 Flutes, 14 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.