End Mill, Center Cutting Long Length Single End, Series 4551, 1532 Cutter Dia, 4 Overall Length,

  • Mfr # 44184

  • Zoro # G308014584


product price:  $56.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44184
Zoro #
G308014584
UPC #
686125441845
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Long Length Single End, Series 4551, 1532 in Cutter Dia, 4 in Overall Length, 2 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 12 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.