This item is Discontinued.

Morse End Mill, Center Cutting Long Length Single End, Series 4584, 34 Cutter Dia, 412 Overall Lengt 45373

End Mill, Center Cutting Long Length Single End, Series 4584, 34 Cutter Dia, 412 Overall Lengt (Discontinued)

  • Mfr # 45373
  • Zoro # G708014597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45373
Zoro #
G708014597
UPC #
686125453732
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Long Length Single End, Series 4584, 34 in Cutter Dia, 412 in Overall Length, 214 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 34 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, Cobalt 8M42 HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.