This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 1898G, 1 Cutter Dia, 334 Overall Len 96192

End Mill, Center Cutting Regular Length Single End, Series 1898G, 1 Cutter Dia, 334 Overall Len (Discontinued)

  • Mfr # 96192
  • Zoro # G008014952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96192
Zoro #
G008014952
UPC #
686125961923
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1898G, 1 in Cutter Dia, 334 in Overall Length, 112 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 34 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, TiN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.