Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Regular Length Single End, Series 1898M, 7 mm Cutter Dia, 2516 Overall

  • Mfr # 43337

  • Zoro # G608015083


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43337
Zoro #
G608015083
UPC #
686125433376
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 1898M, 7 mm Cutter Dia, 2516 in Overall Length, 916 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.