End Mill, Center Cutting Regular Length Single End, Series 4550, 34 Cutter Dia, 334 Overall Le

  • Mfr # 43035

  • Zoro # G308014911


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43035
Zoro #
G308014911
UPC #
686125430351
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 4550, 34 in Cutter Dia, 334 in Overall Length, 158 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 58 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.