End Mill, Center Cutting Regular Length Single End, Series 5944C, 116 Cutter Dia, 112 Overall

  • Mfr # 90039

  • Zoro # G908014472


product price: $15.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90039
Zoro #
G908014472
UPC #
686125900397
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5944C, 116 in Cutter Dia, 112 in Overall Length, 316 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 18 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.