Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5944T, 164 Cutter Dia, 112 Overall 89996

End Mill, Center Cutting Regular Length Single End, Series 5944T, 164 Cutter Dia, 112 Overall (Discontinued)

  • Mfr # 89996
  • Zoro # G208014363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89996
Zoro #
G208014363
UPC #
686125899967
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5944T, 164 in Cutter Dia, 112 in Overall Length, 364 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 18 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.