This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5961G, 15 mm Cutter Dia, 39 mm Overall 90901

End Mill, Center Cutting Regular Length Single End, Series 5961G, 15 mm Cutter Dia, 39 mm Overall (Discontinued)

  • Mfr # 90901
  • Zoro # G908014632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90901
Zoro #
G908014632
UPC #
686125909017
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5961G, 15 mm Cutter Dia, 39 mm Overall Length, 5 mm Maximum Depth of Cut, 4 Flutes, 3 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.