This item is Discontinued.

Morse End Mill, Center Cutting Regular Length Single End, Series 5968G, 38 Cutter Dia, 212 Overall L 95025

End Mill, Center Cutting Regular Length Single End, Series 5968G, 38 Cutter Dia, 212 Overall L (Discontinued)

  • Mfr # 95025
  • Zoro # G208014691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95025
Zoro #
G208014691
UPC #
686125950255
Country of Origin
United States

Description

pMorse End Mill, Center Cutting Regular Length Single End, Series 5968G, 38 in Cutter Dia, 212 in Overall Length, 1 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 38 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, TiCN Coatedp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.