Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse End Mill, Double End NonCenter Cutting Regular Length, Series 1895, 332 Cutter Dia, 214 Overa 43262

End Mill, Double End NonCenter Cutting Regular Length, Series 1895, 332 Cutter Dia, 214 Overa (Discontinued)

  • Mfr # 43262
  • Zoro # G808033078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43262
Zoro #
G808033078
UPC #
686125432621
Country of Origin
United States

Description

pMorse End Mill, Double End NonCenter Cutting Regular Length, Series 1895, 332 in Cutter Dia, 214 in Overall Length, 932 in Maximum Depth of Cut, 4 Flutes, Spiral Flute, 316 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.