This item is Discontinued.

Morse End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 118 Cutter Dia, 412 Over 43530

End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 118 Cutter Dia, 412 Over (Discontinued)

  • Mfr # 43530
  • Zoro # G908033305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43530
Zoro #
G908033305
UPC #
686125435301
Country of Origin
United States

Description

pMorse End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 118 in Cutter Dia, 412 in Overall Length, 2 in Maximum Depth of Cut, 6 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.