Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Extra Length Drill, Series 1315, 1132 Drill Size  Fraction, 03438 Drill Size  Decimal inch, 1 10657

Extra Length Drill, Series 1315, 1132 Drill Size Fraction, 03438 Drill Size Decimal inch, 1 (Discontinued)

  • Mfr # 10657
  • Zoro # G308044963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10657
Zoro #
G308044963
UPC #
686125106577
Country of Origin
United States

Description

pMorse Extra Length Drill, Series 1315, 1132 in Drill Size Fraction, 03438 in Drill Size Decimal inch, 18 in Overall Length, 14 in Cutting Depth, Standard Flute, 14 in Flute Length, Straight Shank, 118 deg Point, Notched Point, Right Hand Cutting, HSS Cutting Edge, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.