Shop MORSE
Additional $230.00 delivery surcharge applies per item.
See details
Create Account
HD Hydra-Lift Karrier 410-124 - 72"H - Air Power Lift - Manual Tilt - 1200 Lb. Cap.
- Mfr # 410-124
- Zoro # G505737446
product price:Â
$
11,457.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410-124
- Zoro #
- G505737446
- UPC #
- -
- Country of Origin
- United States
Description
Morse heavy-duty hydra-lift karrier - 72"h - air power tilt - manual tilt - 1200 lb. Capacity safe drum handling requires well-designed, ergonomic drum handling equipment to reduce risks of injury or property damage. Heavy-duty hydra-lift drum karriers combine incredible strength with simple drum handling by one person. With heavy-duty hydra-lift karriers you can lift a 1200 lb. (545 kg) drum, and turn it 360 degrees in either direction to pour up to 72" (183 cm) high. features: lift, move, rotate and drain your heavy 55-gallon (208 liter) steel drum at up to 72" (183 cm) maximum pour height drum carrier capacity: 1200 lb. (545 kg) full drum, 600 lb. (272 kg) half-full drum morcinch drum handling system automatically cinches from 23.5" down to 22" diameter drum dual hydraulic cylinders increase capacity and add stability parallel legs provide a compact footprint - 65-3/8" x 35-3/8" (166 x 90 cm) durable steel wheels and swivel casters travel smoothly under heavy load step-down floor lock holds unit in place while dispensing drum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.