HD Hydra-Lift Karrier Model 410 - 72"H - Manual Lift & Tilt - 1200 Lb. Capacity

  • Mfr # 410
  • Zoro # G305737479
product price: 
$
7,987.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
410
Zoro #
G305737479
UPC #
-
Country of Origin
United States

Description

Morse heavy-duty hydra-lift karrier - 72"h - manual lift & tilt - 1200 lb. Capacity safe drum handling requires well-designed, ergonomic drum handling equipment to reduce risks of injury or property damage. Heavy-duty hydra-lift drum karriers combine incredible strength with simple drum handling by one person. With heavy-duty hydra-lift karriers you can lift a 1200 lb. (545 kg) drum, and turn it 360 degrees in either direction to pour up to 72" (183 cm) high. Drum carriers are available with battery, electric, or air powered lift and tilt. features: lift, move, rotate and drain your heavy 55-gallon (208 liter) steel drum at up to 72" (183 cm) maximum pour height drum carrier capacity: 1200 lb. (545 kg) full drum, 600 lb. (272 kg) half-full drum morcinch drum handling system automatically cinches from 23.5" down to 22" diameter drum dual hydraulic cylinders increase capacity and add stability parallel legs provide a compact footprint - 65-3/8" x 35-3/8" (166 x 90 cm) durable steel wheels and swivel casters travel smoothly under heavy load step-down floor lock holds unit in place while dispensing drum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews