Hydra-Lift Karrier 400A-60-120 - 60"H AC 1-Phase Power Lift - Manual Tilt

  • Mfr # 400A-60-120
  • Zoro # G005737441
product price: 
$
9,958.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400A-60-120
Zoro #
G005737441
UPC #
-
Country of Origin
United States

Description

Morse hydra-lift karrier - 60"h - ac 1-phase power lift - manual tilt drum dumper is part of the morse ergonomic morcinch drum handling system that enable you to safely lift and control pouring of almost any drum. Drum dumper is available with 3 different lift heights. Hydra-lift drum dumpers are available with 96", 72" or 60" (244, 183 or 152 cm) maximum lift height. Maximum lift height is measured from the floor to the lowest point of a horizontal 55-gallon (208 liter) steel drum.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews