
High Strength Roller Chain Cotter Pin Connecting Link (Discontinued)
- Mfr # 8-200H C/L C/P P/F
- Zoro # G5009318
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-200H C/L C/P P/F
Zoro #
G5009318
UPC #
662288565055
Country of Origin
Taiwan, Province of China
Dimensions
Industry Chain Size
200
Chain Roller Dia.
1.56 in
Overall Width
4.8 in
Length (In.)
3.7 in
Overall Length
10 FT
Pin Link Plate Thickness
0.375 in
Chain Pin Dia.
0.781 in
Overall Height
2.1 in
Details
Roller Chain Link Type
Connecting Link
Chain Link Material
Steel
Industry Chain Pitch
2.5 in
Number of Strands
1
Item
Roller Chain
Type
High Strength
Tensile Strength
110000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.