Hole Cutter, Dia:2 3/16", Carbide Tipped
Mfr # CTS35
Zoro # G1823538
product price: $70.19
/eaKey Features
Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Max. Cutting Depth
1/8 in
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTS35
Zoro #
G1823538
UPC #
050326166294
Country of Origin
Taiwan, Province of China
Dimensions
Max. Cutting Depth
1/8 in
Shank Size
3/8 in
Saw Dia.
2 3/16 in
Pilot Drill Size
1/4 in dia
Overall Diameter
2 3/16 in
Pilot Drill Diameter
1/4 in
Cutting Depth - Maximum
1/8 in
Details
Primary Saw Application
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Tooth Material
Carbide Tipped
Application
Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Arbor Design
Built-In Arbor
Hole Saw Product Grouping
Hole Cutters
Item
Hole Cutter
Replacement Pilot Drill No.
Mfr. No. CTSP
Number of Teeth
11
Impact Rated
Impact Rated
Materials Cut
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Primary Material Application
General Purpose
Number of Teeth (Hole Cutters Only)
8
Shank Shape
Flat
For Workpiece Material
Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Max. Cutting Depth 1/8 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 11, Thread Size Not Applicable, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTSP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.